This product requires certification to purchase.

1/6 HP 825 RPM LX7927 208-230 V 60 HZ 48Y

US Motors

1/6 HP 825 RPM LX7927 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USMLX7927
  • Item #9583090
  • Manufacturer Part #LX7927
4.1 out of 5 Customer Rating
Brand image
US Motors

1/6 HP 825 RPM LX7927 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USMLX7927
  • Item #9583090
  • Manufacturer Part #LX7927
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • OEM Replacement For Specific Mfg.
  • Requires Certification

Specifications

AMP:
1.1
Diameter:
5-3/5
Fan Speeds:
1
Horsepower:
1/6 hp
Length:
13
Material:
Steel
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
825
RPM Range:
0-899
Shaft Length:
4-9/10
Shaft Size:
1/2
Temperature Range:
-29 to 60 Deg C
Type:
USMLX7927
UL Listed:
No
UPC:
786382100667
Volts:
208-230V