2 HP 1140 RPM 1822VG 208-230/460 V 60 HZ 56YZ
2 HP 1140 RPM 1822VG 208-230/460 V 60 HZ 56YZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inverter Duty
- Designed to NEMA MG1-Part 31
- Shaft-Up Design
- Continuous Duty, Air Over
- Double Sealed Ball Bearings
- Includes Shaft Ground Ring
- Patented Voltage Change Device
- Lock Bearing System OSE
- Class F Insulation
- Thermostat Temperature Protection
Specifications
- AMP:
- 7.8, 7.8, 3.9
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 2 hp
- Length:
- 27-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1140
- RPM Range:
- 900-1150
- Shaft Length:
- 6 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 70 Deg C
- UL Listed:
- No
- UPC:
- 786382103477
- Volts:
- 208-230/460V
- Weight:
- 48 lb