This product requires certification to purchase.

2 HP 1175 RPM H2P3DC 208-230/460 V 60 & 50 HZ 184TC

US Motors

2 HP 1175 RPM H2P3DC 208-230/460 V 60 & 50 HZ 184TC

  • Fast #
  • Part #USMH2P3DC
  • Item #9585155
  • Manufacturer Part #H2P3DC
5 out of 5 Customer Rating
Brand image
US Motors

2 HP 1175 RPM H2P3DC 208-230/460 V 60 & 50 HZ 184TC

  • Fast #
  • Part #USMH2P3DC
  • Item #9585155
  • Manufacturer Part #H2P3DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
  • Shaft Slinger On Pulley End For IP54 Protection
  • Dual Voltage 230/460 Volts (1-100 HP)
  • Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
  • Double Shielded Bearings 140-360, Open On 400-440
  • 1 .15 Service Factor @ 60 Hz
  • Steel Fan Cover & Conduit Box
  • Field Convertible To F2 Mounting 180 Frame & Larger
  • Condensation Drains With Plastic Plugs
  • Requires Certification

Specifications

AMP:
6.4, 6.2, 3.1
Diameter:
10 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
23 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1175
RPM Range:
1151-1399
Shaft Length:
2-31/50 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382099282
Volts:
208-230/460V, 190/380V