This product requires certification to purchase.

2 HP 1725 RPM 7914P 200-230/460 V 60 HZ 56HZ

US Motors

2 HP 1725 RPM 7914P 200-230/460 V 60 HZ 56HZ

  • Fast #
  • Part #USM7914P
  • Item #9581588
  • Manufacturer Part #7914P
5 out of 5 Customer Rating
Brand image
US Motors

2 HP 1725 RPM 7914P 200-230/460 V 60 HZ 56HZ

  • Fast #
  • Part #USM7914P
  • Item #9581588
  • Manufacturer Part #7914P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Automatic Reset Thermal Overload Protector
  • Reversible Rotation
  • Continuous Duty
  • Double Contact Sealed Ball Bearings
  • Class B Insulation
  • Requires Certification

Specifications

AMP:
7.6, 7.8, 3.9
Blower Type:
Belt Drive
CSA Certified:
Yes
Diameter:
6-3/10
Fan Speeds:
1
Horsepower:
2 hp
Length:
14-41/50
Material:
Steel
Motor Enclosure:
Open
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1800
RPM Range:
1400 and Above
Shaft Length:
2-1/4
Shaft Size:
7/8
Temperature Range:
-29 to 40 Deg C
Type:
USM7914P
UL Listed:
No
UPC:
786382110208
Volts:
200-230/460V, 190/380V
Weight:
37.3