2 HP 1725 RPM D2C2J14 115/208-230 V 60 HZ 145T
2 HP 1725 RPM D2C2J14 115/208-230 V 60 HZ 145T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Shielded Ball Bearings
- Rigid Base Standard
- Class B Insulation
- Continuous Duty
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 20, 11.3, 10
- CSA Certified:
- Yes
- Diameter:
- 8-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 2 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-1/4 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382070069
- Volts:
- 115/208-230V
- Weight:
- 42 lb