2 HP 1725 RPM EE708 208-230/460 V 60 HZ 56C
2 HP 1725 RPM EE708 208-230/460 V 60 HZ 56C
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Sealed Ball Bearings On All 56 Frame Commercial Duty Pump Motors;
- Double Shielded Ball Bearings On All Others
- Continuous Duty
- 60 Hertz & 60/50 Hertz
- 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
- Suitable for Wye-Delta Start 250-Frame and Larger
- NEMA®† 'C' Flange Mounting
- Shaft Threads for 56J Mount: 7/16-20 UNC-2A
- Premium 303 S.S. on 56J; Mount & Carbon Steel on All Others
Specifications
- AMP:
- 6.2, 5.8, 2.9
- CSA Certified:
- No
- Diameter:
- 6-3/10 in
- Horsepower:
- 2 hp
- Length:
- 15 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382051822
- Volts:
- 208-230/460V
- Weight:
- 39 lb