2 HP 3450 RPM 3768 115/230 V 60 HZ 56
2 HP 3450 RPM 3768 115/230 V 60 HZ 56
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rigid Welded Base
- Continuous Duty
- Manual Reset Thermal Overload Protector
- Class B Insulation
Specifications
- AMP:
- 15, 7.5
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 2 hp
- Length:
- 15-8/25 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-47/50 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382054724
- Volts:
- 115/230V
- Weight:
- 28 lb