This product requires certification to purchase.

2 HP 3450 RPM T2C1J14 115/208-230 V 60 HZ 145T

US Motors

2 HP 3450 RPM T2C1J14 115/208-230 V 60 HZ 145T

  • Fast #
  • Part #USMT2C1J14
  • Item #9584505
  • Manufacturer Part #T2C1J14
3.3 out of 5 Customer Rating
Brand image
US Motors

2 HP 3450 RPM T2C1J14 115/208-230 V 60 HZ 145T

  • Fast #
  • Part #USMT2C1J14
  • Item #9584505
  • Manufacturer Part #T2C1J14
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Class B Insulation
  • Continuous Duty
  • Capacitor Start, Induction Run
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
19.5, 10.8, 9.7
CSA Certified:
Yes
Diameter:
8-47/100 in
Horsepower:
2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382076344
Volts:
115/208-230V
Weight:
41 lb