2 HP 3450 RPM T2CM1JH 115/208-230 V 60 HZ 56H
2 HP 3450 RPM T2CM1JH 115/208-230 V 60 HZ 56H
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double Shielded Ball Bearings
- Class B Insulation
- Continuous Duty
- Capacitor Start, Induction Run
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 19.5, 10.8, 9.7
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Horsepower:
- 2 hp
- Length:
- 18-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMT2CM1JH
- UL Listed:
- No
- UPC:
- 786382076269
- Volts:
- 115/208-230V
- Weight:
- 39