2 HP 3505 & 2865 RPM UJ2P1DP 208-230/460 & 190/380 V 60 & 50 HZ 145JP
2 HP 3505 & 2865 RPM UJ2P1DP 208-230/460 & 190/380 V 60 & 50 HZ 145JP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Double Shielded Bearings
- Removable Base (180 - 250 Frame)
- Lifting Provisions 180 Frame & Up
- "JM" Shaft For Mechanical Seal
Specifications
- AMP:
- 2.5
- Diameter:
- 8-47/100
- Fan Speeds:
- 1
- Horsepower:
- 2 hp
- Length:
- 21-3/4
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3505
- RPM Range:
- 1400 and Above
- Shaft Length:
- 7-313/1000
- Shaft Size:
- 7/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMUJ2P1DP
- UL Listed:
- No
- UPC:
- 786382114091
- Volts:
- 208-230/460V, 190/380V