This product requires certification to purchase.

20 HP 1775 RPM DJ20P2HP 200 V 60 HZ 256JP

US Motors

20 HP 1775 RPM DJ20P2HP 200 V 60 HZ 256JP

  • Fast #
  • Part #USMDJ20P2HP
  • Item #9583328
  • Manufacturer Part #DJ20P2HP
5 out of 5 Customer Rating
Brand image
US Motors

20 HP 1775 RPM DJ20P2HP 200 V 60 HZ 256JP

  • Fast #
  • Part #USMDJ20P2HP
  • Item #9583328
  • Manufacturer Part #DJ20P2HP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Oversized Ball Bearings w/Locked Shaft End Construction
  • F1 Assembly Position
  • Double Shielded Bearings
  • "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
  • Requires Certification

Specifications

AMP:
56
Diameter:
13-47/100 in
Fan Speeds:
1
Horsepower:
20 hp
Length:
35-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1775
RPM Range:
1400 and Above
Shaft Length:
8-1/8 in
Shaft Size:
1-1/4 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382092023
Volts:
200V