This product requires certification to purchase.

20 HP 1800 RPM HD20P2E 230/460 V 60 & 50 HZ 256T

US Motors

20 HP 1800 RPM HD20P2E 230/460 V 60 & 50 HZ 256T

  • Fast #
  • Part #USMHD20P2E
  • Item #9586055
  • Manufacturer Part #HD20P2E
5 out of 5 Customer Rating
Brand image
US Motors

20 HP 1800 RPM HD20P2E 230/460 V 60 & 50 HZ 256T

  • Fast #
  • Part #USMHD20P2E
  • Item #9586055
  • Manufacturer Part #HD20P2E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IP54 Protection
  • Requires Certification

Specifications

AMP:
47, 23.7, 55, 27.5
CSA Certified:
Yes
Diameter:
13-47/100 in
Fan Speeds:
1
Horsepower:
20 hp
Length:
29-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1775
RPM Range:
1400 and Above
Shaft Length:
4 in
Shaft Size:
1-5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382121389
Volts:
230/460V, 200/400V
Weight:
340 lb