This product requires certification to purchase.

200 & 150 HP 1780 RPM FF200E2CS 460 V 60 & 50 HZ 445TS

US Motors

200 & 150 HP 1780 RPM FF200E2CS 460 V 60 & 50 HZ 445TS

  • Fast #
  • Part #USMFF200E2CS
  • Item #9583416
  • Manufacturer Part #FF200E2CS
3.3 out of 5 Customer Rating
Brand image
US Motors

200 & 150 HP 1780 RPM FF200E2CS 460 V 60 & 50 HZ 445TS

  • Fast #
  • Part #USMFF200E2CS
  • Item #9583416
  • Manufacturer Part #FF200E2CS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Premasked Mylar Nameplate 250-320, Stainless Steel 360-440 Frame
  • Regreasable Bearings 180 Frame & Larger
  • Double Shielded Bearings 250-400, Open On 440 Frame
  • Lifting Provisions 210 Frame & Larger
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Oversized Connection Diagram On Nameplate
  • Requires Certification

Specifications

AMP:
241
Diameter:
22-97/100 in
Fan Speeds:
1
Horsepower:
200 hp
Length:
54 in
Material:
Cast Iron
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1780
RPM Range:
1400 and Above
Shaft Length:
4-3/4 in
Shaft Size:
2-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382026417
Volts:
460V