25 & 20 HP 3535 RPM FF25E1A 208-230/460 V 60 & 50 HZ 256T
25 & 20 HP 3535 RPM FF25E1A 208-230/460 V 60 & 50 HZ 256T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Premasked Mylar Nameplate 250-320, Stainless Steel 360-440 Frame
- Regreasable Bearings 180 Frame & Larger
- Double Shielded Bearings 250-400, Open On 440 Frame
- Lifting Provisions 210 Frame & Larger
- Suitable For Wye-Delta Start 250 Frame & Larger
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
- Oversized Connection Diagram On Nameplate
Specifications
- AMP:
- 66, 58, 29, 56, 28.2
- Diameter:
- 13-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 25 hp
- Length:
- 29-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3535
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4 in
- Shaft Size:
- 1-5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382026561
- Volts:
- 208-230/460V, 190/380V