25 HP 1800 RPM HD25P2E 230/460 V 60 & 50 HZ 284T
25 HP 1800 RPM HD25P2E 230/460 V 60 & 50 HZ 284T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- IP54 Protection
Specifications
- AMP:
- 58, 29.2, 68, 34
- CSA Certified:
- Yes
- Diameter:
- 15 in
- Fan Speeds:
- 1
- Horsepower:
- 25 hp
- Length:
- 29-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1775
- RPM Range:
- 1400 and Above
- Shaft Size:
- 1-7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382120863
- Volts:
- 230/460V, 200/400V
- Weight:
- 330 lb