25 HP 3530 RPM D25P1H 200 V 60 HZ 256T
25 HP 3530 RPM D25P1H 200 V 60 HZ 256T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 67
- Diameter:
- 13-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 25 hp
- Length:
- 29-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3530
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4 in
- Shaft Size:
- 1-5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382095123
- Volts:
- 200V