3/4 HP 1075 / 3 SPD 5847 277 V 60 HZ 48YZ
3/4 HP 1075 / 3 SPD 5847 277 V 60 HZ 48YZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stud Extensions On Popular Models
- Designed for use with 370V Capacitors
- Class B Insulation
- 24" Leads
- Continuous Duty, Air Over
- Bearings Have All Angle Thrust System
- Reversible Rotation
- Automatic Reset Thermal Overload Protector
- 2.5" Dia. Hub Rings Included
- All Angle Mount
Specifications
- AMP:
- 4.1
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- Length:
- 15-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 6
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382064013
- Volts:
- 277V
- Weight:
- 18.1