This product requires certification to purchase.

3/4 HP 1075 RPM 3566 208-230 V 60 HZ 56Z

US Motors

3/4 HP 1075 RPM 3566 208-230 V 60 HZ 56Z

  • Fast #
  • Part #USM3566
  • Item #9582529
  • Manufacturer Part #3566
4.7 out of 5 Customer Rating
Brand image
US Motors

3/4 HP 1075 RPM 3566 208-230 V 60 HZ 56Z

  • Fast #
  • Part #USM3566
  • Item #9582529
  • Manufacturer Part #3566
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Capacitor and Outlet Box Included, unless noted
  • Reversible Rotation
  • Double-Sealed Ball Bearings
  • Continuous Duty, Air Over
  • Automatic Reset Thermal Overload Protector
  • Dual Voltage
  • Class B Insulation
  • Requires Certification

Specifications

AMP:
3.8
Diameter:
6-3/10
Fan Speeds:
1
Horsepower:
3/4 hp
Length:
18
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
6
Shaft Size:
5/8
Temperature Range:
-29 to 60 Deg C
Type:
USM3566
UL Listed:
No
UPC:
786382003401
Volts:
208-230V