3/4 HP 1725 & 1425 RPM 872 115/230 V 60 & 50 HZ 48Z
3/4 HP 1725 & 1425 RPM 872 115/230 V 60 & 50 HZ 48Z
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reversible Rotation
- Automatic Reset Thermal Overload Protector
- Threaded Conduit Hub
- All Ball Bearing Construction
- Green Ground Lead
- Special Slotted Shaft
Specifications
- AMP:
- 10, 4.9, 9.8, 4.9
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 13 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 531/1000 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382056865
- Volts:
- 115/230V
- Watts:
- 9 W
- Weight:
- 25.17 lb