This product requires certification to purchase.

3/4 hp 1725 RPM 115/230V Single Phase Condenser Motor

US Motors

3/4 hp 1725 RPM 115/230V Single Phase Condenser Motor

  • Fast #
  • Part #USMD34CPA2PH9
  • Item #9583894
  • Manufacturer Part #D34CPA2PH9
4.3 out of 5 Customer Rating
Brand image
US Motors

3/4 hp 1725 RPM 115/230V Single Phase Condenser Motor

  • Fast #
  • Part #USMD34CPA2PH9
  • Item #9583894
  • Manufacturer Part #D34CPA2PH9
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class A or B Insulation
  • Reversible Rotation
  • 60 Hertz
  • Continuous Duty
  • Requires Certification

Specifications

AMP:
7, 3.5
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
3/4 hp
Length:
15-8/25 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
OEM Part:
No
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1800
RPM Range:
1400 and Above
Shaft Length:
1-9/10 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382108762
Volts:
115/230V