This product requires certification to purchase.

3/4 HP 1725 RPM D34CP2PH 115/230 V 60 HZ 56H

US Motors

3/4 HP 1725 RPM D34CP2PH 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD34CP2PH
  • Item #9582352
  • Manufacturer Part #D34CP2PH
4.1 out of 5 Customer Rating
Brand image
US Motors

3/4 HP 1725 RPM D34CP2PH 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD34CP2PH
  • Item #9582352
  • Manufacturer Part #D34CP2PH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Rigid Base Standard
  • Class B Insulation
  • Continuous Duty
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
7, 3.5
CSA Certified:
Yes
Diameter:
6-3/10
Fan Speeds:
1
Horsepower:
3/4 hp
Length:
15-8/25
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-22/25
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMD34CP2PH
UL Listed:
No
UPC:
786382108731
Volts:
115/230V
Weight:
29