This product requires certification to purchase.

3/4 hp 230V 1725 RPM Evaporative Cooler Motor

US Motors

3/4 hp 230V 1725 RPM Evaporative Cooler Motor

  • Fast #
  • Part #USM6796
  • Item #2495323
  • Manufacturer Part #6796
4.5 out of 5 Customer Rating
Brand image
US Motors

3/4 hp 230V 1725 RPM Evaporative Cooler Motor

  • Fast #
  • Part #USM6796
  • Item #2495323
  • Manufacturer Part #6796
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Evaporative cooler motor
  • Counterclockwise lead end
  • Class F insulation
  • Ball bearing
  • Hub ring mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
5, 2.2
Blower Type:
2 Speed
Color Finish Name:
Grey
Diameter:
6-1/2 in
Frame Size:
56
Horsepower:
3/4 hp
Length:
9-41/100 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
RPM:
1725
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382006440
Volts:
230V