3/4 HP 3450 RPM FD34CA1PZ 115/230 V 60 HZ 56Z
3/4 HP 3450 RPM FD34CA1PZ 115/230 V 60 HZ 56Z
Product Details
Product Details
- Class B Insulation On 56 Frame
- Class F Insulation On 140 Frame
- Keyed Shaft Drilled On Center 1” Deep & Tapped 1/4” UNC
- F1 Assembly Position
- Thermostat Protected (Overheating Protection) Requires Leads to be
- Connected to Control Circuit of Motor Controller
- Rodent Screens, Extra Long Leads, Class F Insulation
Specifications
- AMP:
- 11, 5.5
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 12-3/4
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-1/4
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 50 Deg C
- Type:
- USMFD34CA1PZ
- UL Listed:
- No
- UPC:
- 786382025878
- Volts:
- 115/230V
- Weight:
- 19