This product requires certification to purchase.

3 hp 1735 RPM 115/230V Single Phase Motor

US Motors

3 hp 1735 RPM 115/230V Single Phase Motor

  • Fast #
  • Part #USMD3C2P18
  • Item #9581025
  • Manufacturer Part #D3C2P18
3.7 out of 5 Customer Rating
Brand image
US Motors

3 hp 1735 RPM 115/230V Single Phase Motor

  • Fast #
  • Part #USMD3C2P18
  • Item #9581025
  • Manufacturer Part #D3C2P18
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Rigid Base Standard
  • Class B Insulation
  • Continuous Duty
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
38, 19
CSA Certified:
Yes
Diameter:
10 in
Fan Speeds:
1
Horsepower:
3 hp
Length:
15-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1735
RPM Range:
1400 and Above
Shaft Length:
2-22/25 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382019389
Volts:
115/230V
Weight:
76 lb