3 hp 1800 RPM 208/230/460V Motor
3 hp 1800 RPM 208/230/460V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- US Motors aftermarket repair part
Documents
Specifications
- AMP:
- 3.90, 7.80, 8.40
- Diameter:
- 1-13/100 in
- Frame Size:
- 182
- Horsepower:
- 3 hp
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 786382019600
- Volts:
- 208/230/460V