3 HP 3450 RPM EE707 208-230/460 V V 60 & 50 HZ 56J
3 HP 3450 RPM EE707 208-230/460 V V 60 & 50 HZ 56J
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Sealed Ball Bearings On All 56 Frame Commercial Duty Pump Motors
- Double Shielded Ball Bearings On All Other Motors
- Continuous Duty
- 60 Hertz & 60/50 Hertz
- 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
- Shaft Slinger On Pulley End
- NEMA®† 'C' Flange Mounting
- Premium 303 S.S. on 56J Mount: 7/16-20 UNC-2A
- Shaft Threads for 56J Mount: 7/16-20 UNC-2A
Specifications
- AMP:
- 6.71
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 3 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382066888
- Volts:
- 208-230/460V
- Watts:
- 9 W
- Weight:
- 42 lb