3 HP 3500 RPM UJ3C1P18M 115/230 V 60 HZ 184JM
3 HP 3500 RPM UJ3C1P18M 115/230 V 60 HZ 184JM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation
- Oversized Ball Bearings w/Locked Shaft End Construction
- Reversible Rotation
- F1 Assembly Position
- Shaft Slinger On Pulley End For IP54 Protection
- Lifting Provisions
- “JM” Shaft For Mechanical Seal, “JP” Shaft for Packing Seal
Specifications
- AMP:
- 32, 16.0
- CSA Certified:
- Yes
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 3 hp
- Length:
- 26-1/2 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3500
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/4 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382046675
- Volts:
- 115/230V
- Weight:
- 82 lb