30 HP 1200 RPM HD30P3E 230/460 V 60 & 50 HZ 326T
30 HP 1200 RPM HD30P3E 230/460 V 60 & 50 HZ 326T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IP54 Protection
Specifications
- AMP:
- 70, 35, 82, 41
- Diameter:
- 17-11/50 in
- Horsepower:
- 30 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1180
- RPM Range:
- 1151-1399
- Shaft Size:
- 2-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382123437
- Volts:
- 230/460V, 200/400V