30 HP 3520 RPM UJ30E1DP 208-230/460 V 60 & 50 HZ 286JP
30 HP 3520 RPM UJ30E1DP 208-230/460 V 60 & 50 HZ 286JP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Double Shielded Bearings
- Removable Base (180 - 250 Frame)
- Lifting Provisions 180 Frame & Up
- "JM" Shaft For Mechanical Seal
Specifications
- AMP:
- 79, 68, 34
- Diameter:
- 15 in
- Fan Speeds:
- 1
- Horsepower:
- 30 hp
- Length:
- 35-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3520
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382089566
- Volts:
- 208-230/460V