3/4 hp 1075 RPM 208/230V Condenser Motor
3/4 hp 1075 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Class B Insulation
- Suitable for Use With 370V Capacitors
- Extended Studs
- 30" Leads
- Hubless Lead End
- Drain Holes Both Ends
- Reversible Rotation (Unless otherwise noted)
- Automatic Reset Thermal Overload Protector
- Continuous Duty
Specifications
- AMP:
- 4.7
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 15
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 6
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382001841
- Volts:
- 208-230V