3/4 HP 1725 RPM T34CM2J 115/208-230 V 60 HZ 56
3/4 HP 1725 RPM T34CM2J 115/208-230 V 60 HZ 56
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Shielded Ball Bearings
- Class B Insulation
- Continuous Duty
- Capacitor Start, Induction Run
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 11.4, 5.7, 5.7
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3/4 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382041106
- Volts:
- 115/208-230V
- Weight:
- 32 lb