40 HP 1780 & 1475 RPM DJ40P2DM 208-230/460 & 190/380 V 60 & 50 HZ 324JM
40 HP 1780 & 1475 RPM DJ40P2DM 208-230/460 & 190/380 V 60 & 50 HZ 324JM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Oversized Ball Bearings w/Locked Shaft End Construction
- F1 Assembly Position
- Double Shielded Bearings
- "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
Specifications
- AMP:
- 102, 91, 46
- CSA Certified:
- Yes
- Diameter:
- 17-11/50 in
- Fan Speeds:
- 1
- Horsepower:
- 40 hp
- Length:
- 38 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-1/4 in
- Shaft Size:
- 1-1/4 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382114862
- Volts:
- 208-230/460V, 190/380V
- Weight:
- 385 lb