This product requires certification to purchase.

40 HP 1780 RPM H40V2B 230/460 V 60 HZ 324T

US Motors

40 HP 1780 RPM H40V2B 230/460 V 60 HZ 324T

  • Fast #
  • Part #USMH40V2B
  • Item #9583698
  • Manufacturer Part #H40V2B
3.5 out of 5 Customer Rating
Brand image
US Motors

40 HP 1780 RPM H40V2B 230/460 V 60 HZ 324T

  • Fast #
  • Part #USMH40V2B
  • Item #9583698
  • Manufacturer Part #H40V2B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
  • Class F Thermostats (One Per Phase)
  • Corrosion Resistant Mill & Chemical Duty Paint
  • Shaft Slinger On Pulley End For IP54 Protection
  • Special Balance
  • Regreasable Bearings 250 Frame & Up
  • Double Dip & Bake With Extra Bracing
  • Premium Efficient Design, F1 Assembly Position
  • Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
  • Constant Horsepower To 90 Hertz
  • Requires Certification

Specifications

AMP:
90, 45
Diameter:
17-11/50 in
Fan Speeds:
1
Horsepower:
40 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1780
RPM Range:
1400 and Above
Shaft Length:
5-1/4 in
Shaft Size:
2-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382030346
Volts:
230/460V