5 HP 1730 RPM FD5CM2K21 230 V 60 HZ 213T
5 HP 1730 RPM FD5CM2K21 230 V 60 HZ 213T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation (140-210 Frame)
- Continuous Duty
- Reversible Rotation
- F1 Assembly
- Manual Reset Thermal Overload Protector
- Non-Regreasable Double Shielded Bearings
- Shaft Slinger (140-210 Frame)
- Capacitor Start-Capacitor Run (3-10 HP)
- Low Temperature Grease
Specifications
- AMP:
- 23
- CSA Certified:
- Yes
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 26-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1730
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-19/50 in
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382025977
- Volts:
- 230V
- Watts:
- 9 W
- Weight:
- 180 lb