5 HP 1730 RPM UJ5C2K21P 230 V 60 HZ 215JP
5 HP 1730 RPM UJ5C2K21P 230 V 60 HZ 215JP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation
- Oversized Ball Bearings w/Locked Shaft End Construction
- Reversible Rotation
- F1 Assembly Position
- Shaft Slinger On Pulley End For IP54 Protection
- Lifting Provisions
- “JM” Shaft For Mechanical Seal, “JP” Shaft for Packing Seal
Specifications
- AMP:
- 23
- CSA Certified:
- Yes
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 26-1/2 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1730
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/8 in
- Shaft Size:
- 1-1/4 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382046934
- Volts:
- 230V
- Weight:
- 90 lb