This product requires certification to purchase.

5 HP 1755 RPM S5P2ACR 208-230/460 V 60 HZ 184TC

US Motors

5 HP 1755 RPM S5P2ACR 208-230/460 V 60 HZ 184TC

  • Fast #
  • Part #USMS5P2ACR
  • Item #9583210
  • Manufacturer Part #S5P2ACR
4.5 out of 5 Customer Rating
Brand image
US Motors

5 HP 1755 RPM S5P2ACR 208-230/460 V 60 HZ 184TC

  • Fast #
  • Part #USMS5P2ACR
  • Item #9583210
  • Manufacturer Part #S5P2ACR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Shaft Slinger On Pulley End
  • Full 50 & 60 Hertz Operating Data on Nameplate (03)
  • Full HP @ 50 Hertz
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Suitable for Wye-Delta Start 250 Frame & Larger
  • Conversion Kits: C&D Flanges, Drip Cover and Brakes (140 Frame and Up)
  • Requires Certification

Specifications

AMP:
13.5, 12.5, 6.2
Diameter:
10 in
Fan Speeds:
1
Horsepower:
5 hp
Length:
16-1/8 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1775
RPM Range:
1400 and Above
Shaft Length:
2-31/50 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382101343
Volts:
208-230/460V