5 hp 1765 RPM 230/460V Condenser Motor
5 hp 1765 RPM 230/460V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Sine Wave Power
- Constant Horsepower To 90 Hertz
- Lifting Provisions (210 Frame & Up)
- Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
- Double Shielded Bearings 140-400, Open On 440 Frame
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class F Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
Specifications
- AMP:
- 13, 6.5
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382020590
- Volts:
- 230/460V