This product requires certification to purchase.

5 HP 3515 & 2885 RPM D5P1D 208-230/460 & 190/380 V 60 & 50 HZ 182T

US Motors

5 HP 3515 & 2885 RPM D5P1D 208-230/460 & 190/380 V 60 & 50 HZ 182T

  • Fast #
  • Part #USMD5P1D
  • Item #9583685
  • Manufacturer Part #D5P1D
5 out of 5 Customer Rating
Brand image
US Motors

5 HP 3515 & 2885 RPM D5P1D 208-230/460 & 190/380 V 60 & 50 HZ 182T

  • Fast #
  • Part #USMD5P1D
  • Item #9583685
  • Manufacturer Part #D5P1D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • 1.15 Service Factor
  • Reversible Rotation
  • Regreasable Bearings 210 Frame & Up
  • Double Shielded Bearings 140-400, Open on 440
  • Bearing Caps On 400 & 440 Frames
  • F1 Assembly Position except where noted
  • Lifting Provisions 180 Frame & Up
  • Conversion Kits: Drip Cover Kits (140-320 Frame)
  • Requires Certification

Specifications

AMP:
13.5, 12.3, 6.2
Diameter:
10 in
Fan Speeds:
1
Horsepower:
5 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3515
RPM Range:
1400 and Above
Shaft Length:
2-22/25 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382094140
Volts:
208-230/460V, 190/380V