5 HP 3515 & 2885 RPM DJ5P1DM 208-230/460 & 190/380 V 60 & 50 HZ 182JM
5 HP 3515 & 2885 RPM DJ5P1DM 208-230/460 & 190/380 V 60 & 50 HZ 182JM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Oversized Ball Bearings w/Locked Shaft End Construction
- F1 Assembly Position
- Double Shielded Bearings
- "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
Specifications
- AMP:
- 13.5, 12.3, 6.2
- Diameter:
- 10 in
- Horsepower:
- 5 hp
- Length:
- 23 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3515
- RPM Range:
- 1400 and Above
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382092405
- Volts:
- 208-230/460V, 190/380V