This product requires certification to purchase.

50 HP 1190 RPM D50V3B 230/460 V 60 HZ 365T

US Motors

50 HP 1190 RPM D50V3B 230/460 V 60 HZ 365T

  • Fast #
  • Part #USMD50V3B
  • Item #9582120
  • Manufacturer Part #D50V3B
3.4 out of 5 Customer Rating
Brand image
US Motors

50 HP 1190 RPM D50V3B 230/460 V 60 HZ 365T

  • Fast #
  • Part #USMD50V3B
  • Item #9582120
  • Manufacturer Part #D50V3B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
  • Class F Thermostats (One Per Phase)
  • Sine Wave Power
  • Constant Horsepower To 90 Hertz
  • Lifting Provisions (210 Frame & Up)
  • Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
  • Double Shielded Bearings 140-400, Open On 440 Frame
  • Double Dip & Bake With Extra Bracing
  • Premium Efficient Design, Special Balance, F1 Assembly Position
  • Class F Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
  • Requires Certification

Specifications

AMP:
115, 57
Diameter:
18-91/100 in
Fan Speeds:
1
Horsepower:
50 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1190
RPM Range:
1151-1399
Shaft Length:
5-22/25 in
Shaft Size:
2-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382020255
Volts:
230/460V