50 HP 1780 & 1475 RPM CW50V2E2 230/460 & 200/400 V 60 & 50 HZ 326T
50 HP 1780 & 1475 RPM CW50V2E2 230/460 & 200/400 V 60 & 50 HZ 326T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inverter Duty Cooling Tower Motor
Specifications
- AMP:
- 112, 56
- Diameter:
- 17-11/50 in
- Fan Speeds:
- 1
- Horsepower:
- 50 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1780
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-1/4 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382135287
- Volts:
- 230/460V