This product requires certification to purchase.

60 HP 1800 RPM HD60P2H 200 V 60 HZ 364T

US Motors

60 HP 1800 RPM HD60P2H 200 V 60 HZ 364T

  • Fast #
  • Part #USMHD60P2H
  • Item #9584351
  • Manufacturer Part #HD60P2H
5 out of 5 Customer Rating
Brand image
US Motors

60 HP 1800 RPM HD60P2H 200 V 60 HZ 364T

  • Fast #
  • Part #USMHD60P2H
  • Item #9584351
  • Manufacturer Part #HD60P2H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • IP54 Protection
  • Requires Certification

Specifications

AMP:
158, 153
CSA Certified:
Yes
Diameter:
18-91/100 in
Fan Speeds:
1
Horsepower:
60 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1785
RPM Range:
1400 and Above
Shaft Length:
5-22/25 in
Shaft Size:
2-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382124793
Volts:
200/208V
Weight:
640 lb