60 HP 890 RPM D60P4E 230/460 V 60 & 50 HZ 405T
60 HP 890 RPM D60P4E 230/460 V 60 & 50 HZ 405T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 157, 79
- Diameter:
- 21-13/100 in
- Horsepower:
- 60 hp
- Length:
- 39-3/4 in
- Material:
- Iron
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 900
- RPM Range:
- 900-1150
- Shaft Size:
- 2-7/8 in
- UL Listed:
- No
- UPC:
- 786382117917
- Volts:
- 230/460V, 190/380V