7 1/2 / 5 HP 1780/ 2 SPD U7D10C 460 V 60 HZ 254T
7 1/2 / 5 HP 1780/ 2 SPD U7D10C 460 V 60 HZ 254T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation
- Regreasable Bearings 250 Frame & Up
- Double Shielded Bearings
- Removable Base 180 Frame & Up
- Lifting Provisions 180 Frame & Up
- 1 .0 Service Factor Or Higher
Specifications
- AMP:
- 10.1
- CSA Certified:
- Yes
- Diameter:
- 13-47/100 in
- Fan Speeds:
- 2
- Horsepower:
- 7-1/2 hp
- Length:
- 29-1/2 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1780
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4 in
- Shaft Size:
- 1-5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382045111
- Volts:
- 460V
- Weight:
- 232 lb