This product requires certification to purchase.

7-1/2 hp 1800 RPM 208/230/460V Three Phase Blower Motor

US Motors

7-1/2 hp 1800 RPM 208/230/460V Three Phase Blower Motor

  • Fast #
  • Part #ND7P2D
  • Item #8320341
  • Manufacturer Part #D7P2D
3.8 out of 5 Customer Rating
Brand image
US Motors

7-1/2 hp 1800 RPM 208/230/460V Three Phase Blower Motor

  • Fast #
  • Part #ND7P2D
  • Item #8320341
  • Manufacturer Part #D7P2D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20.2, 18.5, 9.3
Frame Size:
213
Horsepower:
7-1/2 hp
Motor Enclosure:
Open Drip Proof (ODP)
OEM Part:
No
Phase:
Three Phase
Product Type:
Blower Motor
RPM:
1800
RPM Range:
1400 and Above
UPC:
786382021221
Volts:
208/230/460V
Weight:
105