7.5 HP 1765 & 1450 RPM D7P2DC 208-230/460 & 190/380 V 60 & 50 HZ 213TC
7.5 HP 1765 & 1450 RPM D7P2DC 208-230/460 & 190/380 V 60 & 50 HZ 213TC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor On 60 Hertz Sine Wave Power
- Full 50 & 60 Hertz Operating Data On Nameplate (03)
- Full HP @ 50 Hz
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 48-400
- Suitable For Wye-Delta Start 250 Frame & Larger
- F1 Assembly Position
- Lifting Provisions 210 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 20.2, 18.5, 9.3
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 7-1/2 hp
- Length:
- 23 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-3/25 in
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382094669
- Volts:
- 208-230/460V, 190/380V