7.5 HP 1765 RPM U7V2B 230/460 V 60 HZ 213T
7.5 HP 1765 RPM U7V2B 230/460 V 60 HZ 213T
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Lifting Provisions 180 Frame & Larger
- Regreasable Shaft-End Bearing 180 Frame & Larger
- Sealed Bearings 56-140, Double Shielded Bearings 180-280
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
- Constant Horsepower To 90 Hertz
- Precision Balance (Less than 0.08 In/Sec Vibration)
Specifications
- AMP:
- 18.3, 9.2
- Diameter:
- 11-33/50
- Fan Speeds:
- 1
- Horsepower:
- 7-1/2 hp
- Length:
- 26-1/2
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-19/50
- Shaft Size:
- 1-3/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMU7V2B
- UL Listed:
- No
- UPC:
- 786382045487
- Volts:
- 230/460V