75 HP 1190 RPM H75V3B 230/460 V 60 HZ 405T
75 HP 1190 RPM H75V3B 230/460 V 60 HZ 405T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Corrosion Resistant Mill & Chemical Duty Paint
- Shaft Slinger On Pulley End For IP54 Protection
- Special Balance
- Regreasable Bearings 250 Frame & Up
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, F1 Assembly Position
- Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
- Constant Horsepower To 90 Hertz
Specifications
- AMP:
- 175, 87
- Diameter:
- 21-13/100 in
- Fan Speeds:
- 1
- Horsepower:
- 75 hp
- Length:
- 39-3/4 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1190
- RPM Range:
- 1151-1399
- Shaft Length:
- 7-1/4 in
- Shaft Size:
- 2-7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382100117
- Volts:
- 230/460V