This product requires certification to purchase.

75 HP 1200 RPM 8D75P3C 460 V 60 HZ 405T

US Motors

75 HP 1200 RPM 8D75P3C 460 V 60 HZ 405T

  • Fast #
  • Part #USM8D75P3C
  • Item #9582779
  • Manufacturer Part #8D75P3C
5 out of 5 Customer Rating
Brand image
US Motors

75 HP 1200 RPM 8D75P3C 460 V 60 HZ 405T

  • Fast #
  • Part #USM8D75P3C
  • Item #9582779
  • Manufacturer Part #8D75P3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets IEEE 841 Standard
  • Requires Certification

Specifications

AMP:
89
CSA Certified:
Yes
Diameter:
21-13/100 in
Fan Speeds:
1
Horsepower:
75 hp
Length:
39-3/4 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1190
RPM Range:
1151-1399
Shaft Length:
7-1/4 in
Shaft Size:
2-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382129385
Volts:
460V
Weight:
1040 lb