75 HP 3570 RPM D75P1GS 575 V 60 HZ 364TS
75 HP 3570 RPM D75P1GS 575 V 60 HZ 364TS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 69
- Diameter:
- 18-91/100
- Fan Speeds:
- 1
- Horsepower:
- 75 hp
- Length:
- 38-1/2
- Material:
- Cast Iron
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3570
- RPM Range:
- 1400 and Above
- Shaft Size:
- 1-7/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD75P1GS
- UL Listed:
- No
- UPC:
- 786382020958
- Volts:
- 575V